This product requires certification to purchase.

4 x 4 in. PVC Plastic Conversion Kit with Gasket

Jones Stephens

4 x 4 in. PVC Plastic Conversion Kit with Gasket

  • Fast #
  • Part #JS26012
  • Item #805329
  • Manufacturer Part #S26012
3.6 out of 5 Customer Rating
Brand image
Jones Stephens

4 x 4 in. PVC Plastic Conversion Kit with Gasket

  • Fast #
  • Part #JS26012
  • Item #805329
  • Manufacturer Part #S26012
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Kit include V-bolts, nuts and washers
  • Conversion kit also contains gasket mat for use with cast iron pipe
  • Requires Certification

Documents

Dimensions & Measurements
Height
4-7/10 in
Length
7 in
Size
4 in x 4 in
Characteristics & Features
Drain Base Material
Plastic
Material
Plastic
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Product Type
Kit
UPC
717510260120