4.5 oz. PVC Purple Spray Weld Glue with Primer
4.5 oz. PVC Purple Spray Weld Glue with Primer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- No Mess - No Waste
- Spray at any angle
- Goes twice as far as brush and can method
- Work in a wider range of temperatures
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-2564, ASTM D-3138-95
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Color:
- Purple
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Product Type:
- Primer
- SCAQMD Compliant:
- Yes
- Size:
- 4.5 oz
- UPC:
- 717510153361