This product requires certification to purchase.

42 in. Grab Bar in Satin

Jones Stephens

42 in. Grab Bar in Satin

  • Fast #
  • Part #JG13142
  • Item #1236693
  • Manufacturer Part #G13142
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

42 in. Grab Bar in Satin

  • Fast #
  • Part #JG13142
  • Item #1236693
  • Manufacturer Part #G13142
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Satin finish
  • 18 gauge stainless steel
  • Meets 900 lb. downward pull when installed properly
  • Meets federal specification WW-P-541/8B, Amendment 1, 16 April 1990
  • Meets ANSI 117.1 and all ADA Code requirements
  • Meets federal specifications for FHA, VA hospital, private construction
  • Individually bagged with stainless steel mounting screws
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Diameter
1-1/2 in
Gauge (metal)
18 ga
Height
48 in
Length
42 in
Weight Capacity
900 lb
Width
5 in
Included Components
Hardware Included
Yes
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Satin
Installation Type
Wall Mount
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372-2016
Application
Residential
ASTM
ASTM F446-19
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
717510131420