This product requires certification to purchase.

4.5 gpm Male Threaded Non-Slotted Full Flow Aerator

Jones Stephens

4.5 gpm Male Threaded Non-Slotted Full Flow Aerator

  • Fast #
  • Part #JA01007
  • Item #1435475
  • Manufacturer Part #A01007
5 out of 5 Customer Rating
Brand image
Jones Stephens

4.5 gpm Male Threaded Non-Slotted Full Flow Aerator

  • Fast #
  • Part #JA01007
  • Item #1435475
  • Manufacturer Part #A01007
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Individually bagged
  • 4.5 GPM
  • Lead Free
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents

Dimensions & Measurements
Flow Rate
4.5 gpm
Length
1/5 in
Characteristics & Features
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
CEC Compliant
Not for Sale in CA
IAPMO Listed
No
Lead Law Compliance Level
Compliant Not Certified
UPC
717510013078