This product requires certification to purchase.

5' stl probing rod

Jones Stephens

5' stl probing rod

  • Fast #
  • Part #JP27005R3
  • Item #9420235
  • Manufacturer Part #P27005R3
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

5' stl probing rod

  • Fast #
  • Part #JP27005R3
  • Item #9420235
  • Manufacturer Part #P27005R3
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Used to check ground for buried objects before digging
  • 12" Easy grip tee handle for firm control
  • Replaceable durable pointed stainless steel tip helps penetrate ground depth easily
  • Contractor grade 1/2" diameter steel rod for strength and rigidity
  • Cushion vinyl handle for comfort
  • Replacement tip (P27001) available 3/8”-24UNF-2B thread
  • Requires Certification
Dimensions & Measurements
Height
11/20 in
Length
60 in
Weight
3.00 lb
Width
12-1/2 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Handle Type
T-handle
Material
Steel
Warranty & Product Information
Type
JP27005R3
UPC
717510106350