This product requires certification to purchase.

5/16 - 7/8 in. Stainless Micro Size Gear Clamp with 5/16 in. Band

Jones Stephens

5/16 - 7/8 in. Stainless Micro Size Gear Clamp with 5/16 in. Band

  • Fast #
  • Part #JG09006
  • Item #2476254
  • Manufacturer Part #G09006
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

5/16 - 7/8 in. Stainless Micro Size Gear Clamp with 5/16 in. Band

  • Fast #
  • Part #JG09006
  • Item #2476254
  • Manufacturer Part #G09006
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 5/16" band
  • Trade Size 6, All stainless steel
  • Made in USA
  • Carton Quantities Only
  • Requires Certification
Dimensions & Measurements
Height
2-3/5 in
Length
1-9/10 in
Size
5/16 in - 7/8 in
Width
1-3/5 in
Characteristics & Features
Material
Stainless
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Product Type
Micro Size Clamp
Type
JG09006
UPC
078575626062