This product requires certification to purchase.

5/16 x 1/4 in. Barbed x MIPT Brass Reducing Adapter

Jones Stephens

5/16 x 1/4 in. Barbed x MIPT Brass Reducing Adapter

  • Fast #
  • Part #JG25054
  • Item #547616
  • Manufacturer Part #G25054
5 out of 5 Customer Rating
Brand image
Jones Stephens

5/16 x 1/4 in. Barbed x MIPT Brass Reducing Adapter

  • Fast #
  • Part #JG25054
  • Item #547616
  • Manufacturer Part #G25054
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
MPT
End Connections
Barbed x MPT
Fitting Size 1
5/16 in
Fitting Size 2
1/4 in
Fitting Sizes
5/16 in x 1/4 in
Length
2-1/10 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducing
Material
Brass
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
NSF Certified
No
UPC
717510250541