This product requires certification to purchase.

5/16 x 2-1/4 in. Brass Closet Bolt

Jones Stephens

5/16 x 2-1/4 in. Brass Closet Bolt

  • Fast #
  • Part #JC02404
  • Item #2475955
  • Manufacturer Part #C02404
4.4 out of 5 Customer Rating
Brand image
Jones Stephens

5/16 x 2-1/4 in. Brass Closet Bolt

  • Fast #
  • Part #JC02404
  • Item #2475955
  • Manufacturer Part #C02404
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Zinc plated washers and nuts
  • Two each bolts, nuts, round washers and tinnerman nuts per bag
  • CARTON QUANTITIES ONLY
  • Requires Certification
Dimensions & Measurements
Diameter
5/16 in
Fitting Size 1
5/16 in
Fitting Sizes
5/16 in
Length
2-1/4 in
Size
5/16 in
Width
6 in
Characteristics & Features
Adjustable
No
Material
Brass Plated
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
UL Listed
No
UPC
717510024043