This product requires certification to purchase.

5/8 in. Flare Brass Gas Ball Valve

Jones Stephens

5/8 in. Flare Brass Gas Ball Valve

  • Fast #
  • Part #JB68058
  • Item #680949
  • Manufacturer Part #B68058
3.5 out of 5 Customer Rating
Brand image
Jones Stephens

5/8 in. Flare Brass Gas Ball Valve

  • Fast #
  • Part #JB68058
  • Item #680949
  • Manufacturer Part #B68058
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Forged brass body
  • One piece body construction
  • Lever handle
  • 3/4" Chrome plated forged brass ball
  • Temperatures up to 175F
  • Threaded ends comply with ANSI B2.1
  • CSA- certified for use with natural, manufactured, mixed, liquefied petroleum and LP gas/air mixtures up to 2 psig
  • Made in Italy
  • Requires Certification
Dimensions & Measurements
Height
1 in
Weight
0.4 lb
Width
1-7/10 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Brass
Material
Forged Brass
Warranty & Product Information
ANSI
ANSI Z21.15
CSA Certified
CSA 9.1
Type
JB68058
UPC
717510680584