This product requires certification to purchase.

5/8 in. x 50' Dishwasher Hose

Jones Stephens

5/8 in. x 50' Dishwasher Hose

  • Fast #
  • Part #JD10626
  • Item #9590472
  • Manufacturer Part #D10626
3.3 out of 5 Customer Rating
Brand image
Jones Stephens

5/8 in. x 50' Dishwasher Hose

  • Fast #
  • Part #JD10626
  • Item #9590472
  • Manufacturer Part #D10626
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Roll: 50 Pallet: 5000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    50  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Single spiral reinforcement
  • 5/8" connector joins dishwasher pump to air gap inlet, tailpiece or disposal
  • Burst pressure rating of 200 PSI and working pressure is 90 PSI
  • Resists kinking
  • Hose is marked per foot
  • IAPMO/UPC listed
  • Meets ANSI AHAM-DW-1 Specifications
  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connections
Clamp
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Sizes
5/8 in
Height
5-1/2 in
Length
50 ft
Pressure - Maximum
200 psi
Valve Size
5/8 in
Width
12-9/10 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
EPDM
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Maximum Temperature
180
Temperature Range
14 to 180 Deg F
Warranty & Product Information
ANSI
ANSI 372 2016, ANSI 61 2018
ASME
ASME A112.18.6 2017
BAA Compliant
No
CSA Certified
CSA B125.6 2017
Energy Star Compliant
No
IAPMO Listed
Yes
NSF
NSF 372 2016, NSF 61 2018
NSF Certified
Yes
Product Type
Hose
Type
JD10626
UPC
717510249958