This product requires certification to purchase.

5/8 x 3/8 x 1-3/4 in. Barbed x MPT Reducing Brass Hose Adapter

Jones Stephens

5/8 x 3/8 x 1-3/4 in. Barbed x MPT Reducing Brass Hose Adapter

  • Fast #
  • Part #JG25106
  • Item #547633
  • Manufacturer Part #G25106
4.7 out of 5 Customer Rating
Brand image
Jones Stephens

5/8 x 3/8 x 1-3/4 in. Barbed x MPT Reducing Brass Hose Adapter

  • Fast #
  • Part #JG25106
  • Item #547633
  • Manufacturer Part #G25106
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
MPT
End Connections
Barbed x MPT
Fitting Size 1
5/8 in
Fitting Size 2
3/8 in
Fitting Sizes
5/8 in x 3/8 in
Length
1-3/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter, Reducing
Material
Brass
Electrical & Operational Information
Temperature Range
-40 to 160 Deg F
Warranty & Product Information
NSF Certified
No
UPC
717510251067