This product requires certification to purchase.

1/2 in. MIP x 3/4 in. FIP x 48 in. Stainless Steel Gas Connector with Ball Valve

Jones Stephens

1/2 in. MIP x 3/4 in. FIP x 48 in. Stainless Steel Gas Connector with Ball Valve

  • Fast #
  • Part #JG71245
  • Item #3703815
  • Manufacturer Part #G71245
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. MIP x 3/4 in. FIP x 48 in. Stainless Steel Gas Connector with Ball Valve

  • Fast #
  • Part #JG71245
  • Item #3703815
  • Manufacturer Part #G71245
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 106,000BTU (31,066)W
  • Includes ball valve
  • Durable stainless steel 304 material
  • Corrugation extends all the way to the fitting for increased tubing flexibility
  • Quality flared end fittings create a metal-to-metal seal in critical applications
  • CSA Design certified domestically and internationally for indoor and outdoor use ANSI Z21.24-2015/CSA 6.10-2015 and ANSI Z21.75-2016/CSA 6.27-2016.
  • 100% leak tested to ensure safety and quality for a product you can trust
  • Corrosion resistant connectors add additional safety in highly corrosive environments or in areas where caustic chemicals are located
  • Minimum fitting tightening torque (in-lb/N-M) 250 / 28.25, Maximum fitting tightening torque 520 / 58.75
  • For proper product selection, use the ID and length of the line to locate the BTU rating
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
FPT
End Connections
MPT x FPT
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Length
52 in
Pressure - Maximum
1/2 psi
Characteristics & Features
Color Finish Category
Yellows
Color Finish Name
Yellow
Material
Stainless Steel
Material Type
304
Electrical & Operational Information
Automatic Shut-Off
No
MBH
180
Warranty & Product Information
ANSI
ANSI Z21.24, ANSI Z21.75
Application
Residential
CSA Certified
Yes
NSF Certified
No
UL Listed
No
UPC
717510712452