This product requires certification to purchase.

5 in. Cover in Stainless Steel

Jones Stephens

5 in. Cover in Stainless Steel

  • Fast #
  • Part #JC90500
  • Item #22190
  • Manufacturer Part #C90500
5 out of 5 Customer Rating
Brand image
Jones Stephens

5 in. Cover in Stainless Steel

  • Fast #
  • Part #JC90500
  • Item #22190
  • Manufacturer Part #C90500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Beveled edge
  • 1500°F fire rating
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
5 in
Height
1/10 in
Length
5 in
Width
5 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Component Type
Cover
Drain Type
Cleanout
Material
Stainless Steel
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
IAPMO Listed
No
UPC
717510905007