This product requires certification to purchase.

5 in. Extension Wall Cover Set with 3-Plug

Jones Stephens

5 in. Extension Wall Cover Set with 3-Plug

  • Fast #
  • Part #JC92300
  • Item #1437871
  • Manufacturer Part #C92300
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

5 in. Extension Wall Cover Set with 3-Plug

  • Fast #
  • Part #JC92300
  • Item #1437871
  • Manufacturer Part #C92300
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 7" diameter stainless steel cover plate
  • 4" tapped countersunk brass plug
  • 1/4-20 x 4" NP steel flat-head machine screw
  • Molded in bumpers
  • Matching adjustable hinge
  • Corrosion proof POM nuts, bolts and washers
  • Rubberized non-skid pads
  • Top mount design
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
5 in
Drain Component Type:
Cover
Drain Type:
Cleanout
Height:
7 in
Length:
2 in
Material:
Stainless Steel
UPC:
717510923001
Width:
6 in