This product requires certification to purchase.

5 in. Nickel Bronze Cleanout Cover

Jones Stephens

5 in. Nickel Bronze Cleanout Cover

  • Fast #
  • Part #JC60503
  • Item #3704608
  • Manufacturer Part #C60503
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

5 in. Nickel Bronze Cleanout Cover

  • Fast #
  • Part #JC60503
  • Item #3704608
  • Manufacturer Part #C60503
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits 5" diameter drain and cleanout spuds and 3" x 4" General Purpose Drains
  • Fits Pipe Size(s): 5 in
  • Requires Certification
Dimensions & Measurements
Diameter
5 in
Fits Pipe Size
5 in
Height
5-35433/50000 in
Length
14-17323/100000 in
Size
5 in
Included Components
Plug Included
No
Characteristics & Features
Adjustable
No
Cover Color Finish
Nickel Bronze
Cover Shape
Round
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Commercial, Residential
ASME
ASME A112.36.2M-1991
IAPMO Listed
No
Product Type
Cover
UPC
717510605532