5 lb. Dutch Boy Bar Caulking Pig Lead
5 lb. Dutch Boy Bar Caulking Pig Lead
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- GSA Approved:
- No
- Product Type:
- Lead Ingots
- Size:
- 5 lb
- UPC:
- 717510420524