This product requires certification to purchase.

5 x 18 in. 16 ga. Galvanized Steel F.H.A. Strap with 1 Hole in Each Corner

Jones Stephens

5 x 18 in. 16 ga. Galvanized Steel F.H.A. Strap with 1 Hole in Each Corner

  • Fast #
  • Part #JF165181
  • Item #2475867
  • Manufacturer Part #F165181
3.6 out of 5 Customer Rating
Brand image
Jones Stephens

5 x 18 in. 16 ga. Galvanized Steel F.H.A. Strap with 1 Hole in Each Corner

  • Fast #
  • Part #JF165181
  • Item #2475867
  • Manufacturer Part #F165181
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
16 ga
Height
1-1/2 in
Length
18 in
Width
18-3/10 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Galvanized
Material
Steel
Warranty & Product Information
UPC
717510165180