This product requires certification to purchase.

5 x 4 in. Plastic Float Ball in Black

Jones Stephens

5 x 4 in. Plastic Float Ball in Black

  • Fast #
  • Part #JC05040
  • Item #75714
  • Manufacturer Part #C05040
3.5 out of 5 Customer Rating
Brand image
Jones Stephens

5 x 4 in. Plastic Float Ball in Black

  • Fast #
  • Part #JC05040
  • Item #75714
  • Manufacturer Part #C05040
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Height
4 in
Length
5 in
Width
4 in
Characteristics & Features
Adjustable
No
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Float Ball
UL Listed
No
UPC
717510050400