This product requires certification to purchase.

50 ft. x 3/4 in. Rubber Garden Hose

Jones Stephens

50 ft. x 3/4 in. Rubber Garden Hose

  • Fast #
  • Part #JG04026
  • Item #7726787
  • Manufacturer Part #G04026
5 out of 5 Customer Rating
Brand image
Jones Stephens

50 ft. x 3/4 in. Rubber Garden Hose

  • Fast #
  • Part #JG04026
  • Item #7726787
  • Manufacturer Part #G04026
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Contractor grade
  • 50 ft.
  • Reinforced rubber
  • Heavy duty brass coupling
  • Revolutionary design- that works!
  • UPC listed
  • Requires Certification
Dimensions & Measurements
Diameter
3/4 in
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Height
4-4/5 in
Length
50 ft
Weight
15.45 lb
Width
14-3/10 in
Characteristics & Features
Color Finish Name
Black
Fitting Type
Straight
Material
Rubber
Tool Type
Hose
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
GSA Approved
No
NSF Certified
No
Origin
Domestic
Product Type
Garden Hose
UL Listed
No
UPC
717510194241