This product requires certification to purchase.

5/8 x 7/8 in. Ballcock Coupling Nut in Brass

Jones Stephens

5/8 x 7/8 in. Ballcock Coupling Nut in Brass

  • Fast #
  • Part #JC05081
  • Item #256446
  • Manufacturer Part #C05081
3.6 out of 5 Customer Rating
Brand image
Jones Stephens

5/8 x 7/8 in. Ballcock Coupling Nut in Brass

  • Fast #
  • Part #JC05081
  • Item #256446
  • Manufacturer Part #C05081
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Used to connect copper supply riser to a standard toilet inlet.
  • Use with standard copper toilet risers
  • Fits Standard 7/8 BC in toilet inlet.
  • Quality brass material
  • 5/8 in. diameter opening
  • Requires Certification
Dimensions & Measurements
End Connection 1
Ballcock
End Connections
Ballcock
Fitting Size 1
5/8 in
Fitting Size 2
7/8 in
Fitting Sizes
5/8 in x 7/8 in
Height
1-1/5 in
Length
1-1/5 in
Width
1-1/5 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Brass
Faucet Part Type
Nuts, Washers, Gaskets
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Water
UPC
717510050813