This product requires certification to purchase.

6-3/4 in. Strainer

Jones Stephens

6-3/4 in. Strainer

  • Fast #
  • Part #JB60099
  • Item #2487456
  • Manufacturer Part #B60099
3.3 out of 5 Customer Rating
Brand image
Jones Stephens

6-3/4 in. Strainer

  • Fast #
  • Part #JB60099
  • Item #2487456
  • Manufacturer Part #B60099
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Strainer only
  • Loose lid
  • Overall Width: 6-3/4 in
  • End Connection Size: 4 in
  • Connection Type: Inside Caulk
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
6-3/4 in
Drain Type:
Floor Drain
Height:
1/4 in
IAPMO Listed:
No
Length:
6-3/4 in
Material:
Cast Iron
UPC:
717510600995
Width:
6-3/4 in