This product requires certification to purchase.

6 ft. Aluminum Shower Rod

Jones Stephens

6 ft. Aluminum Shower Rod

  • Fast #
  • Part #JS02016
  • Item #1326385
  • Manufacturer Part #S02016
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

6 ft. Aluminum Shower Rod

  • Fast #
  • Part #JS02016
  • Item #1326385
  • Manufacturer Part #S02016
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1" OD - .025 wall (22 gauge)
  • Individually wrapped
  • Requires Certification

Documents

Dimensions & Measurements
Height
3-1/2 in
Length
72 in
Width
5-1/2 in
Characteristics & Features
Material
Aluminum
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
UPC
717510020168