This product requires certification to purchase.

6 ft. Yellow Cam Strap

Jones Stephens

6 ft. Yellow Cam Strap

  • Fast #
  • Part #JS20202
  • Item #3705659
  • Manufacturer Part #S20202
5 out of 5 Customer Rating
Brand image
Jones Stephens

6 ft. Yellow Cam Strap

  • Fast #
  • Part #JS20202
  • Item #3705659
  • Manufacturer Part #S20202
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1" wide / 750# test nylon straps
  • All colored straps and threads are UV resistant
  • Straps are secured by a heavy duty zinc plated metal cam buckle, which will not slip even in wet conditions
  • Ideal for handling loads for all kinds of contractor needs
  • Requires Certification
Dimensions & Measurements
Height
1 in
Length
10 in
Package Quantity
Pack of 2
Weight
0.3 lb
Width
8 in
Characteristics & Features
Coating
Zinc Plated
Color Finish Name
Yellow
Material
Plastic, Metal
Material Type
Nylon
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
UPC
717510232028