6 in. Chrome Plated Round Cast Coverall Strainer
6 in. Chrome Plated Round Cast Coverall Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 6" Fits 6-1/8" diameter drain and cleanout spuds and 4" General Purpose Drains
Specifications
- ASME:
- ASME A112.6.3-2019
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 6-1/4
- Drain Component Type:
- Strainer
- Drain Type:
- Floor Drain
- Height:
- 6-69291/100000
- IAPMO Listed:
- Yes
- Length:
- 6-1/4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shape:
- Round
- UPC:
- 717510608007
- Width:
- 6-24803/50000