This product requires certification to purchase.

6 in. Cleanout or Extension Cover in Stainless Steel

Jones Stephens

6 in. Cleanout or Extension Cover in Stainless Steel

  • Fast #
  • Part #JC90600
  • Item #318798
  • Manufacturer Part #C90600
3.5 out of 5 Customer Rating
Brand image
Jones Stephens

6 in. Cleanout or Extension Cover in Stainless Steel

  • Fast #
  • Part #JC90600
  • Item #318798
  • Manufacturer Part #C90600
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Beveled edge
  • 1500°F fire rating
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Gauge (metal)
24 ga
Length
1/10 in
Size
6 in
Width
6 in
Characteristics & Features
Material
Stainless Steel
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
UPC
717510906004