This product requires certification to purchase.

6 in. Nickel Bronze Cleanout Cover

Jones Stephens

6 in. Nickel Bronze Cleanout Cover

  • Fast #
  • Part #JC60501
  • Item #3704536
  • Manufacturer Part #C60501
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

6 in. Nickel Bronze Cleanout Cover

  • Fast #
  • Part #JC60501
  • Item #3704536
  • Manufacturer Part #C60501
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits 6-1/8" diameter drain and cleanout spuds and 4" General Purpose Drains
  • Fits Pipe Size(s): 6 in
  • Self-dispensing cartons
  • FDA
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Fits Pipe Size
6 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Nickel Bronze
Drain Component Type
Cover
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Commercial, Residential
ASME
ASME A112.6.3-2019
BAA Compliant
No
IAPMO Listed
Yes
UL Listed
No
UPC
717510655513