This product requires certification to purchase.

6 in. Plum-Tite Mechanical Test Plug

Jones Stephens

6 in. Plum-Tite Mechanical Test Plug

  • Fast #
  • Part #JT37006
  • Item #3704249
  • Manufacturer Part #T37006
5 out of 5 Customer Rating
Brand image
Jones Stephens

6 in. Plum-Tite Mechanical Test Plug

  • Fast #
  • Part #JT37006
  • Item #3704249
  • Manufacturer Part #T37006
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High density plastic construction
  • Neoprene gasket
  • Extra large wingnut
  • Rust and corrosion proof
  • Requires Certification

Documents

Dimensions & Measurements
Height
3-21/50 in
Size
6 in
Weight
1.61 lb
Width
6-3/10 in
Characteristics & Features
Material
Plastic
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Type
JT37006
UPC
717510371079