This product requires certification to purchase.

6 x 1/2 x 11-1/8 in. MIP Stainless Steel Shower Arm Riser and Flange in Polished Chrome

Jones Stephens

6 x 1/2 x 11-1/8 in. MIP Stainless Steel Shower Arm Riser and Flange in Polished Chrome

  • Fast #
  • Part #JS01110
  • Item #8036816
  • Manufacturer Part #143711
5 out of 5 Customer Rating
Brand image
Jones Stephens

6 x 1/2 x 11-1/8 in. MIP Stainless Steel Shower Arm Riser and Flange in Polished Chrome

  • Fast #
  • Part #JS01110
  • Item #8036816
  • Manufacturer Part #143711
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome Plated stainless steel arm
  • Raises shower head 6"
  • Plated stamped stainless steel flange with grip-tite legs to hold it in place against the shower arm
  • 45° for proper shower head angle
  • 1/2" threads
  • Carded
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
End Connection 1
MIPS
End Connection 2
MIPS
End Connections
MIPS x MIPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
1 in
Length
11-1/8 in
Width
5-14/25 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Part Type
Flange
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
717510247176