This product requires certification to purchase.

6 x 1-1/2 in. 20 ga Interlocking Stud Guard

Jones Stephens

6 x 1-1/2 in. 20 ga Interlocking Stud Guard

  • Fast #
  • Part #JS33004
  • Item #2476065
  • Manufacturer Part #S33004
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

6 x 1-1/2 in. 20 ga Interlocking Stud Guard

  • Fast #
  • Part #JS33004
  • Item #2476065
  • Manufacturer Part #S33004
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Self-nailing
  • Requires Certification
Dimensions & Measurements
Diameter
1-1/2 in
Gauge (metal)
20 ga
Height
4-1/2 in
Length
6 in
Width
12-1/5 in
Characteristics & Features
Material
Steel
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Product Type
Self-Nailing
UPC
717510334043