This product requires certification to purchase.

60 in.-lb. Torque Wrench

Jones Stephens

60 in.-lb. Torque Wrench

  • Fast #
  • Part #JT60065
  • Item #2304108
  • Manufacturer Part #T60065
3.5 out of 5 Customer Rating
Brand image
Jones Stephens

60 in.-lb. Torque Wrench

  • Fast #
  • Part #JT60065
  • Item #2304108
  • Manufacturer Part #T60065
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Assures proper no hub tightness for strong, leak-free joints
  • Automatic release at 60 in. lbs.
  • 5/16" socket
  • Ratchets one way
  • Slide down locking reversing feature
  • Comfortable t-handle grip
  • Heavy duty construction with chrome vanadium sockets
  • Requires Certification

Documents

Dimensions & Measurements
Handle Length (in)
4-1/4 in
Height
6-2/5 in
Length
973/1000 in
Socket Size
5/16 in
Torque (In-Lbs)
60 in-lbs
Weight
0.723 lb
Width
4-27/100 in
Characteristics & Features
Color Finish Name
Red
Handle Material
Metal Alloy
Handle Type
T-handle
Material
Chrome Vanadium Steel
Number of Tools Included
1
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
BAA Compliant
No
GSA Approved
No
UPC
717510606591