This product requires certification to purchase.

60 in. Rectangle Bathtub Protector

Jones Stephens

60 in. Rectangle Bathtub Protector

  • Fast #
  • Part #JT10216
  • Item #297459
  • Manufacturer Part #T10216
3.5 out of 5 Customer Rating
Brand image
Jones Stephens

60 in. Rectangle Bathtub Protector

  • Fast #
  • Part #JT10216
  • Item #297459
  • Manufacturer Part #T10216
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 35 Pallet: 315
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • High impact plastic
  • Fluted side walls and foam bottom
  • Can use for a 14-16" tub
  • MOTOR FREIGHT (LTL) ONLY
  • Requires Certification

Documents

Dimensions & Measurements
Height
16 in
Length
60 in
Width
30 in
Characteristics & Features
Brand Model Compatibility
Cast Iron Tubs
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Shape
Rectangular
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
UPC
717510102161