This product requires certification to purchase.

60 yd. Duct Tape

Jones Stephens

60 yd. Duct Tape

  • Fast #
  • Part #JT20020
  • Item #1590519
  • Manufacturer Part #T20020
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

60 yd. Duct Tape

  • Fast #
  • Part #JT20020
  • Item #1590519
  • Manufacturer Part #T20020
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Premium grade, waterproof non-elastic reinforced cloth
  • Pressure sensitive; vapor and flame resistant
  • Carton Quantities Only
  • Requires Certification

Documents

Dimensions & Measurements
Length
5 in
Size
2 in x 180 ft
Thickness
8.5 mil
Width
5 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Warranty & Product Information
Product Type
Duct Tape
UL Listed
UL 723
UPC
717510202205