This product requires certification to purchase.

6 x 9 in. Snap-Ease White Plastic Access Panel

Jones Stephens

6 x 9 in. Snap-Ease White Plastic Access Panel

  • Fast #
  • Part #JA04006
  • Item #1354993
  • Manufacturer Part #A04006
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

6 x 9 in. Snap-Ease White Plastic Access Panel

  • Fast #
  • Part #JA04006
  • Item #1354993
  • Manufacturer Part #A04006
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Provides easy access for future repairs and maintenance to plumbing or electrical wiring behind the wall
  • Snap-in design allows for quick and easy installation - no tools required
  • Designed to fit any wall thickness and installed within the framing
  • Constructed of high impact white polystyrene material
  • Can be painted or wallpapered
  • Do not install near an open flame or in an area of excessive heat. Check local building codes for acceptance.
  • Overall dimensions 8-1/8" x 11-1/8"
  • Rough opening approximately 5-15/16" x 8-15/16"
  • 5/8" inset depth
  • Interior opening 5-1/2" x 8-1/2"
  • Requires Certification

Documents

Characteristics & Features
Adjustable
No
Material Type
ABS
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Type
JA04006
UPC
717510040067