This product requires certification to purchase.

7-1/2 in. Plastic Spray Head in Polished Chrome

Jones Stephens

7-1/2 in. Plastic Spray Head in Polished Chrome

  • Fast #
  • Part #JK53089
  • Item #8036891
  • Manufacturer Part #143526
5 out of 5 Customer Rating
Brand image
Jones Stephens

7-1/2 in. Plastic Spray Head in Polished Chrome

  • Fast #
  • Part #JK53089
  • Item #8036891
  • Manufacturer Part #143526
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome Plated finish
  • Sleek modern design
  • Fits all standard kitchen side spray assemblies
  • Plastic construction
  • Complete with clip to hold assembly onto hose
  • Compliant with Low-Lead requirements
  • Carded
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-1/2 in
Length
7-1/2 in
Width
3-31/50 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Part Type
Spray Head
Material
Plastic
Warranty & Product Information
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
717510247596