This product requires certification to purchase.

7/16 - 1 in. "68" Series Stainless Gear Clamp with 9/16 in. Band

Jones Stephens

7/16 - 1 in. "68" Series Stainless Gear Clamp with 9/16 in. Band

  • Fast #
  • Part #JG14008
  • Item #2473082
  • Manufacturer Part #G14008
5 out of 5 Customer Rating
Brand image
Jones Stephens

7/16 - 1 in. "68" Series Stainless Gear Clamp with 9/16 in. Band

  • Fast #
  • Part #JG14008
  • Item #2473082
  • Manufacturer Part #G14008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 9/16" band
  • Trade Size 8
  • All stainless, 300 grade construction
  • Ideal for well drilling and applications requiring marine grade stainless clamps
  • Carton Quantities Only
  • Requires Certification
Dimensions & Measurements
Height
2-9/10 in
Length
2-9/10 in
Size
7/16 in - 1 in
Width
2-7/10 in
Characteristics & Features
Material
Stainless
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Product Type
Full Size Clamp
Type
JG14008