This product requires certification to purchase.

7 in. Extension Cover Set Wall Cover with 4 in. Slotted Plug in Stainless Steel

Jones Stephens

7 in. Extension Cover Set Wall Cover with 4 in. Slotted Plug in Stainless Steel

  • Fast #
  • Part #JC92404
  • Item #3616866
  • Manufacturer Part #C92404
3.3 out of 5 Customer Rating
Brand image
Jones Stephens

7 in. Extension Cover Set Wall Cover with 4 in. Slotted Plug in Stainless Steel

  • Fast #
  • Part #JC92404
  • Item #3616866
  • Manufacturer Part #C92404
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Set includes stainless steel extension cover, brass countersunk plug and 1/4- 20 4" flat head machine screws
  • Contains slotted plug
  • Requires Certification
Dimensions & Measurements
Diameter
7 in
Fitting Size 1
4 in
Fitting Sizes
4 in
Gauge (metal)
24 ga
Length
9 in
Size
4 in
Width
10-1/2 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel, Brass
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
UPC
717510924046