This product requires certification to purchase.

7-Point Snap Knife in Grey

Jones Stephens

7-Point Snap Knife in Grey

  • Fast #
  • Part #JK50001
  • Item #1590673
  • Manufacturer Part #K50001
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

7-Point Snap Knife in Grey

  • Fast #
  • Part #JK50001
  • Item #1590673
  • Manufacturer Part #K50001
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Counter display box has 30 pcs.
  • 8 point snap-off blade
  • Carton Quantities Only
  • Requires Certification
Dimensions & Measurements
Height
7-1/2 in
Length
6-4/5 in
Weight
2.35 lb
Width
6-9/10 in
Characteristics & Features
Color Finish Name
Grey
Tool Type
Knife
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
UPC
717510508017