8-3/4 x 8-3/4 x 6 in. Floor Mount Cast Iron Floor Sink
8-3/4 x 8-3/4 x 6 in. Floor Mount Cast Iron Floor Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 12"x 12" white porcelain coated cast iron
- Aluminum dome strainer included
- Push-On Connection; gasket supplied
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- End Connection 1:
- Push
- End Connections:
- Push
- Fits Pipe Size:
- 3 in
- Length:
- 12-7/10 in
- Shape:
- Square
- Sink Bowl Size:
- 8-3/4 in x 8-3/4 in x 6 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- UPC:
- 717510551235
- Width:
- 12-7/10 in