This product requires certification to purchase.

8 in. Brass Upper Lift Wire

Jones Stephens

8 in. Brass Upper Lift Wire

  • Fast #
  • Part #JC05048
  • Item #75698
  • Manufacturer Part #C05048
5 out of 5 Customer Rating
Brand image
Jones Stephens

8 in. Brass Upper Lift Wire

  • Fast #
  • Part #JC05048
  • Item #75698
  • Manufacturer Part #C05048
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • CARTON QUANTITIES ONLY
  • Requires Certification
Dimensions & Measurements
Length
3-1/10 in
Size
8-1/2 in
Width
9-2/5 in
Characteristics & Features
Adjustable
No
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
Product Type
Brass Upper Lift Wire
WaterSense Labeled
No
UPC
717510050486