8 in. Stainless Steel Cleanout Cover with 4 Bolt
8 in. Stainless Steel Cleanout Cover with 4 Bolt
Package Quantity Info:
Each: 1 Inner Pack: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Beveled edge
- 1500°F fire rating
Documents
Specifications
- ASME:
- ASME A112.36.2M-1991
- Adjustable:
- No
- Cover Color Finish:
- Stainless Steel
- Cover Material:
- Stainless Steel
- Cover Shape:
- Round
- Diameter:
- 8 in
- Height:
- 8-1/10 in
- IAPMO Listed:
- No
- Length:
- 7-9/10 in
- Material:
- Stainless Steel
- Plug Included:
- No
- Product Type:
- Floor Mount
- Proposition 65:
- WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Size:
- 8 in
- UPC:
- 717510990188