This product requires certification to purchase.

8 in. x 8 in. Square Cast Iron Strainer

Jones Stephens

8 in. x 8 in. Square Cast Iron Strainer

  • Fast #
  • Part #JD59158
  • Item #3707327
  • Manufacturer Part #D59158
5 out of 5 Customer Rating
Brand image
Jones Stephens

8 in. x 8 in. Square Cast Iron Strainer

  • Fast #
  • Part #JD59158
  • Item #3707327
  • Manufacturer Part #D59158
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 8" Cast Iron Square Shower Drain
  • Requires Certification

Documents

Characteristics & Features
Drain Base Material
Cast Iron
Drain Grate Material
Cast Iron
Grate Shape
Square
Warranty & Product Information
ASME
ASME A112.18.2-2015
CSA Certified
CSA B125.2-15
Type
JD59158
UPC
717510591583