This product requires certification to purchase.

#8 x 1/2 in. Hex Head Tapping Screws

Jones Stephens

#8 x 1/2 in. Hex Head Tapping Screws

  • Fast #
  • Part #JF33103
  • Item #40886
  • Manufacturer Part #F33103
5 out of 5 Customer Rating
Brand image
Jones Stephens

#8 x 1/2 in. Hex Head Tapping Screws

  • Fast #
  • Part #JF33103
  • Item #40886
  • Manufacturer Part #F33103
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Zinc plated
  • Carton Quantities Only
  • Requires Certification
Dimensions & Measurements
Height
3-2/5 in
Length
1-2/5 in
Width
2-3/10 in
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Product Type
Hex Head Screw
Type
JF33103
UPC
717510331035