This product requires certification to purchase.

8 x 100 ft. 4 mil Plastic Sheeting in Clear

Jones Stephens

8 x 100 ft. 4 mil Plastic Sheeting in Clear

  • Fast #
  • Part #JS08100
  • Item #855081
  • Manufacturer Part #S08100
3.6 out of 5 Customer Rating
Brand image
Jones Stephens

8 x 100 ft. 4 mil Plastic Sheeting in Clear

  • Fast #
  • Part #JS08100
  • Item #855081
  • Manufacturer Part #S08100
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Clear
  • 4 mil super tough plastic
  • Hundreds of uses
  • Made in the U.S.A.
  • Requires Certification
Dimensions & Measurements
Height
27-1/2 in
Length
6 in
Width
6-3/10 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Material
Plastic
Material Type
Poly
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Type
JS08100
UPC
070052001744