This product requires certification to purchase.

9/16 in. Rubber Bibb Washer (Pack of 25)

Jones Stephens

9/16 in. Rubber Bibb Washer (Pack of 25)

  • Fast #
  • Part #JJ40167
  • Item #8036880
  • Manufacturer Part #143521
4 out of 5 Customer Rating
Brand image
Jones Stephens

9/16 in. Rubber Bibb Washer (Pack of 25)

  • Fast #
  • Part #JJ40167
  • Item #8036880
  • Manufacturer Part #143521
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Washers are made from the highest quality neoprene and are precision molded for long life
  • Low-swell material will maintain shape in water
  • Trade Size 1/4 (1/4R)
  • Actual size 9/16" OD
  • Pack of 25
  • Carded
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
9/16 in
Length
3-3/4 in
Package Quantity
Pack of 25
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Faucet Part Type
Bibb Washer
Material
Rubber
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
GSA Approved
No
IAPMO Listed
No
UPC
717510247572