9-1/4 in. Cleanout Cover Plate in White
9-1/4 in. Cleanout Cover Plate in White
Package Quantity Info:
Each: 1 Inner Pack: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- White matte finish
- Flat design
- Individually bagged with # 14 wood screw included
Documents
Specifications
- ASME:
- ASME A112.36.2M-1991
- Adjustable:
- No
- Cover Color Finish:
- White
- Cover Material:
- Plastic
- Cover Shape:
- Round
- Diameter:
- 9-3/8 in
- Fits Pipe Size:
- 9-1/4 in
- Height:
- 21 in
- IAPMO Listed:
- No
- Length:
- 10-1/10 in
- Material:
- Plastic
- Plug Included:
- No
- Product Type:
- Flat Design
- Size:
- 9-1/4 in
- UPC:
- 717510950090