This product requires certification to purchase.

9-1/8 x 9-1/8 in. Floor Mount PVC Floor Sink

Jones Stephens

9-1/8 x 9-1/8 in. Floor Mount PVC Floor Sink

  • Fast #
  • Part #JS59073
  • Item #3707802
  • Manufacturer Part #S59073
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

9-1/8 x 9-1/8 in. Floor Mount PVC Floor Sink

  • Fast #
  • Part #JS59073
  • Item #3707802
  • Manufacturer Part #S59073
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Corrosion resistant material
  • Includes sink, top grate, and bottom strainer
  • Not for use with petroleum-based putties
  • For light traffic area applications
  • Designed to vacate all water from the sump
  • IAPMO listed
  • Tested and certified to ASME A112.6.7-2010
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3 in x 4 in
Length
13-1/10 in
Sink Bowl Size
9-1/8 in x 9-1/8 in
Sink Depth
7-7/8 in
Sink Size Range
Less than 20 in
Width
13-3/10 in
Characteristics & Features
Shape
Square
Sink Installation Type
Floor Mount
Sink Material
Plastic
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
BAA Compliant
No
UPC
717510590739