This product requires certification to purchase.

9-1/8 x 9-1/8 x 8 in. Plastic Floor Sink

Jones Stephens

9-1/8 x 9-1/8 x 8 in. Plastic Floor Sink

  • Fast #
  • Part #JS49093
  • Item #1606871
  • Manufacturer Part #S49093
5 out of 5 Customer Rating
Brand image
Jones Stephens

9-1/8 x 9-1/8 x 8 in. Plastic Floor Sink

  • Fast #
  • Part #JS49093
  • Item #1606871
  • Manufacturer Part #S49093
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Corrosion resistant material
  • Includes sink, top grate, and bottom strainer
  • Not for use with petroleum-based putties
  • For light traffic area applications
  • Designed to vacate all water from the sump
  • IAPMO listed
  • Tested and certified to ASME A112.6.7-2010
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Hub
End Connections
Hub
Fits Pipe Size
3 in
Length
13-1/10 in
Sink Bowl Size
9-1/8 in x 9-1/8 in x 8 in
Sink Size Range
Less than 20 in
Width
13-1/5 in
Characteristics & Features
Shape
Square
Sink Material
Plastic
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
BAA Compliant
No
UPC
717510490930