This product requires certification to purchase.

9-3/16 x 9-3/16 in. Floor Mount ABS Floor Sink

Jones Stephens

9-3/16 x 9-3/16 in. Floor Mount ABS Floor Sink

  • Fast #
  • Part #JS59402
  • Item #3704258
  • Manufacturer Part #S59402
5 out of 5 Customer Rating
Brand image
Jones Stephens

9-3/16 x 9-3/16 in. Floor Mount ABS Floor Sink

  • Fast #
  • Part #JS59402
  • Item #3704258
  • Manufacturer Part #S59402
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3/4" thick top grate in three styles
  • 12" x 12" top flange
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2 in x 3 in
Length
13-1/10 in
Sink Bowl Size
9-3/16 in x 9-3/16 in
Sink Depth
8 in
Sink Size Range
Less than 20 in
Width
13-2/5 in
Characteristics & Features
Shape
Square
Sink Installation Type
Floor Mount
Sink Material
Plastic
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Schedule 40 DWV Pipe, Commercial, Residential
BAA Compliant
No
UPC
717510594027