This product requires certification to purchase.

Acrylic Handle

Jones Stephens

Acrylic Handle

  • Fast #
  • Part #JH54003
  • Item #1137276
  • Manufacturer Part #H54003
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

Acrylic Handle

  • Fast #
  • Part #JH54003
  • Item #1137276
  • Manufacturer Part #H54003
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Vise grip design allows units to fit all types of stems, including rounded
  • Each pair individually bagged
  • Requires Certification
Dimensions & Measurements
Height
2-1/10 in
Width
4-1/10 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Crystal
Faucet Part Type
Handle Kit
Material
Plastic
Material Type
Acrylic
Number of Handles
Two Handle
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
717510546033