Acrylic Knob Replacement Handles for Delta®/Delex® and Peerless, Pair
Acrylic Knob Replacement Handles for Delta®/Delex® and Peerless, Pair
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 32-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits Delta®/Delex® and Peerless® lavatory and kitchen faucets
- Replaces #RP23498
- Crystal clear acrylic
- Complete with handle screws and index buttons
- Half-Moon shaped broach (handle attachment) to fit two handle style stems
- Also fits most imported faucets with half-moon shaped broach
- Carded
- The manufacturers’ names are used only to describe whose products the handles will fit. The handles are not manufactured by those companies.
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta®, Peerless®, RP23498
- Color Finish Category:
- Clear
- Color Finish Name:
- Crystal
- Faucet Part Type:
- Handle
- Fits Brand:
- Delta
- GSA Approved:
- No
- Handle Type:
- Knob
- Height:
- 89/100 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 717510254457
- WaterSense Labeled:
- No
- Width:
- 2-1/100 in